Thomas and Betts B14-250A Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - B14-250A
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: B14-250A
    SKU: 88265557
    $0.62
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Metallic
    Packaging:50 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B14-250A
    • Color Metallic
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® 250 Ring Terminal, Brass, Metallic, Packaging: 50 per Pack, Wire Size: 16 to 14 AWG, Female