Thomas and Betts A18-6 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - A18-6
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: A18-6
    SKU: 88265496
    $0.35
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Metallic
    Packaging:100 per Pack
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A18-6
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 6 AWG
    Product Overview:
    Sta-Kon® A Ring Terminal, Copper, Wire Size: 22 to 16 AWG, Electro Tin-Plated, Stud Size (Inches): 6 AWG, Metallic