Thomas and Betts 18RA-8 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - 18RA-8
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: 18RA-8
    SKU: 88263583
    $64.60
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Packaging:100 per Pack
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 18RA-8
    • Color Red
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® RA Ring Terminal, Copper, Wire Size: 22 to 16 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG, Red