Thomas and Betts 14RBC-12 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - 14RBC-12
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: 14RBC-12
    SKU: 88263443
    $131.73
    Checking Pricing
         
    Packaging:50 per Pack
    Stud Size (Inches):1/2
    Wire Size:16 to 14 AWG
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 14RBC-12
    • Color Green
    • Finish Electro Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Sta-Kon® RBC Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 1/2 in, Green
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings