Panduit PV14-56R-M Ring Terminal | Graybar Store
Panduit - Ring Terminal - PV14-56R-M
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-56R-M
    SKU: 88200671
    $304.36
    Checking Pricing
         
    Color:Blue
    Packaging:1000 per Box
    Stud Size (Inches):5/16
    Wire Size:16 to 14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-56R-M
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 5/16 in, Blue