Panduit PN14-14R-C Ring Terminal | Graybar Store
Panduit - Ring Terminal - PN14-14R-C
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PN14-14R-C
    SKU: 88200036
    $82.25
    Checking Pricing
         
    Color:Blue
    Packaging:100 per Bottle
    Stud Size (Inches):1/4
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN14-14R-C
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    PN Ring Terminal, Copper, Wire Size: 18 to 14 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Blue