Panduit PN10-8R-L Ring Terminal | Graybar Store
Panduit - Ring Terminal - PN10-8R-L
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PN10-8R-L
    SKU: 88200016
    $52.57
    Checking Pricing
         
    Color:Yellow
    Packaging:50 per Bottle
    Stud Size (Inches):8 AWG
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN10-8R-L
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    PN Ring Terminal, Copper, Wire Size: ‎12 to 10 AWG, Tin-Plated, Stud Size (Inches): 8 AWG, Yellow