Panduit PN10-10RX-L Ring Terminal | Graybar Store
Panduit - Ring Terminal - PN10-10RX-L
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PN10-10RX-L
    SKU: 88199982
    $76.29
    Checking Pricing
         
    Packaging:50 per Bottle
    Stud Size (Inches):#10
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN10-10RX-L
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Ring Terminal, Expanded Nylon Insulation, 12 - 10 American Wire Gauge (AWG), No. 10 Stud Size, Yellow, Overall Length 1.13 Inches, Package 50, Temperature Rating 221 Degrees Fahrenheit (105 Degrees Celsius)
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings