Panduit P8-12R-Q Ring Terminal | Graybar Store
Panduit - Ring Terminal - P8-12R-Q
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P8-12R-Q
    SKU: 88198588
    $44.35
    Checking Pricing
         
    Packaging:25 per Bottle
    Color:Metallic
    Stud Size (Inches):1/2
    Wire Size:8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P8-12R-Q
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 1/2
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 8 AWG, Tin-Plated, Stud Size (Inches): 1/2 in, Metallic