Panduit P6-10R-E Ring Terminal | Graybar Store
Panduit - Ring Terminal - P6-10R-E
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P6-10R-E
    SKU: 88198570
    $38.99
    Checking Pricing
         
    Packaging:20 per Bottle
    Color:Metallic
    Stud Size (Inches):10 AWG
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P6-10R-E
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 6 AWG, Tin-Plated, Stud Size (Inches): 10 AWG, Metallic