Panduit P18-8R-C Ring Terminal | Graybar Store
Panduit - Ring Terminal - P18-8R-C
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P18-8R-C
    SKU: 88198524
    $29.80
    Checking Pricing
         
    Packaging:100 per Bottle
    Color:Metallic
    Stud Size (Inches):8 AWG
    Wire Size:22 to 16 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P18-8R-C
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 8 AWG
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 22 to 16 AWG, Tin-Plated, Stud Size (Inches): 8 AWG, Metallic