Panduit P14-56R-C Ring Terminal | Graybar Store
Panduit - Ring Terminal - P14-56R-C
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P14-56R-C
    SKU: 88198471
    $50.09
    Checking Pricing
         
    Packaging:100 per Bottle
    Color:Metallic
    Stud Size (Inches):5/16
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P14-56R-C
    • Color Metallic
    • Finish Tin Plated
    • Materials Copper
    • Stud Size (Inches) 5/16
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 18 to 14 AWG, Tin-Plated, Stud Size (Inches): 5/16 in, Metallic