Burndy TP1614 Ring Terminal | Graybar Store
Burndy - Ring Terminal - TP1614
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Burndy
    Manufacturer #: TP1614
    SKU: 88048321
    $50.21
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Red
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TP1614
    • Color Red
    • Insulation Material Vinyl
    • Stud Size (Inches) 1/4
    • Wire Size 22 to 16 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Terminal, Copper, Wire Size: 18 to 16 Sol (Copper) AWG; 20 to 16 Str (Copper) AWG, Electro Tin-Plated, Stud Size (Inches): 1/4 in, Red