Burndy TP146 Ring Terminal | Graybar Store
Burndy - Ring Terminal - TP146
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Burndy
    Manufacturer #: TP146
    SKU: 88048309
    $39.63
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Stud Size (Inches):6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TP146
    • Color Blue
    • Insulation Material Vinyl
    • Stud Size (Inches) 6 AWG
    • Wire Size 16 to 14 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 6 AWG, Blue