3M RV18-6Q Ring Terminal | Graybar Store
3M - Ring Terminal - RV18-6Q
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: 3M
    Manufacturer #: RV18-6Q
    SKU: 25438172
    $4.81
    Checking Pricing
         
    Wire Size:22 to 18 AWG
    Stud Size (Inches):6 AWG
    Color:Red
    Packaging:25 per Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # RV18-6Q
    • Color Red
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Highland™ RV Ring Terminal, Copper, Wire Size: 22 to 18 AWG, Tin-Plated, Stud Size (Inches): 6 AWG, Red