3M MV10-8RX Ring Terminal | Graybar Store
3M - Ring Terminal - MV10-8RX
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: 3M
    Manufacturer #: MV10-8RX
    SKU: 25323703
    $0.56
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):8 AWG
    Packaging:50 per Bottle
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV10-8RX
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    Scotchlok™ MV Ring Terminal, Copper, Wire Size: ‎12 to 10 AWG, Tin-Plated, Stud Size (Inches): 8 AWG, Yellow