3M MNG14-10RX Ring Terminal | Graybar Store
3M - Ring Terminal - MNG14-10RX
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: 3M
    Manufacturer #: MNG14-10RX
    SKU: 25323577
    $0.62
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Bottle
    Stud Size (Inches):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MNG14-10RX
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Scotchlok™ MNG Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 10 in, Blue