3M MN8-14R/SX Ring Terminal | Graybar Store
3M - Ring Terminal - MN8-14R/SX
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: 3M
    Manufacturer #: MN8-14R/SX
    SKU: 25323499
    $1.70
    Checking Pricing
         
    Wire Size:8 AWG
    Color:Red
    Packaging:10 per Bottle
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MN8-14R/SX
    • Color Red
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    Scotchlok™ MN Ring Terminal, Copper, Wire Size: 8 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Red