Panduit PV6-10R-X Ring Terminal | Graybar Store
Panduit - Ring Terminal - PV6-10R-X
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PV6-10R-X
    SKU: 25312739
    $29.22
    Checking Pricing
         
    Color:Blue
    Packaging:10 per Bottle
    Stud Size (Inches):10 AWG
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV6-10R-X
    • Color Blue
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV Ring Terminal, Copper, Wire Size: 6 AWG, Tin-Plated, Stud Size (Inches): 10 AWG, Blue