Panduit PN10-12R-Q Ring Terminal | Graybar Store
Panduit - Ring Terminal - PN10-12R-Q
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PN10-12R-Q
    SKU: 25258593
    $37.82
    Checking Pricing
         
    Color:Yellow
    Packaging:25 per Bottle
    Stud Size (Inches):1/2
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN10-12R-Q
    • Color Yellow
    • Finish Tin-Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    PN Ring Terminal, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 1/2 in, Yellow