Panduit PV2-56R-XY Ring Terminal | Graybar Store
Panduit - Ring Terminal - PV2-56R-XY
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PV2-56R-XY
    SKU: 25101066
    $43.53
    Checking Pricing
         
    Color:Red
    Packaging:10 per Bottle
    Stud Size (Inches):5/16
    Wire Size:2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV2-56R-XY
    • Color Red
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV Ring Terminal, Copper, Wire Size: 2 AWG, Tin-Plated, Stud Size (Inches): 5/16 in, Red