Panduit PV8-14R-TY Ring Terminal | Graybar Store
Panduit - Ring Terminal - PV8-14R-TY
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PV8-14R-TY
    SKU: 25061100
    $176.29
    Checking Pricing
         
    Color:Red
    Packaging:200 per Box
    Stud Size (Inches):1/4
    Wire Size:8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV8-14R-TY
    • Color Red
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV Ring Terminal, Copper, Wire Size: 8 AWG, Tin-Plated, Stud Size (Inches): 1/4 in, Red