Panduit NFDR4X6K NetFrame® D-Ring Kit, Black | Graybar Store
Panduit - NetFrame® D-Ring Kit, Black - NFDR4X6K
+ / - Hover over image to Zoom
Other Views

    NetFrame® D-Ring Kit, Black

    Manufacturer: Panduit
    Manufacturer #: NFDR4X6K
    SKU: 22067149
    $29.20
    Checking Pricing
         
    Height (Inches):2 in.
    Length:6.5 in.
    Width (Inches):0.62 in.
    Color:Black
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # NFDR4X6K
    • Color Black
    • Mounting Style Vertical Mount
    • Type D-Ring Kit
    • Brand NetFrame
    • Depth (Inches) 6 in.
    • Height (Inches) 2 in.
    • Length 6.5 in.
    • Width (Inches) 0.62 in.
    • For Use With Category 5e Cables
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    D-Ring Kit, Black