Prime Conduit 49013SD-010 Rigid Non-Metallic Split Duct PVC Conduit | Graybar Store
Prime Conduit - Rigid Non-Metallic Split Duct PVC Conduit - 49013SD-010
+ / - Hover over image to Zoom
Other Views

    Rigid Non-Metallic Split Duct PVC Conduit

    Manufacturer: Prime Conduit
    Manufacturer #: 49013SD-010
    SKU: 93159728
    $52.95
    Checking Pricing
         
    Size:3 inch
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 49013SD-010
    • Size 3 inch
    • Application Power and Telecommunications
    • Type Split
    • Length 10 ft.
    • Material Type Plastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey, Schedule 40 Rigid-Non-Metallic-Split-Duct, 3 inch.