Ipex USA JB442 Rigid Non-Metallic Junction Box | Graybar Store
Ipex USA - Rigid Non-Metallic Junction Box - JB442
+ / - Hover over image to Zoom
Other Views

    Rigid Non-Metallic Junction Box

    Manufacturer: Ipex USA
    Manufacturer #: JB442
    SKU: 99484822
    $8.27
    Checking Pricing
         
    Dimensions HxWxD (Inches):4 x 4 x 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # JB442
    • Cover Mounting Screw
    • Materials PVC
    • NEMA Ratings 1/2/3/4/4X/6P/12/13
    • With Knockouts No
    • Dimensions HxWxD (Inches) 4 x 4 x 2
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Rigid non-metallic 4 x 4 x 2 in. junction box with mounting feet.
    • Screw cover
    • Threaded brass insert and brass screws
    • PVC gasketing
    • UL Listed for wet locations