Thomas and Betts E979DFN-CAR Rigid Non-Metallic FS & FD Box Cover | Graybar Store
Thomas and Betts - Rigid Non-Metallic FS & FD Box Cover - E979DFN-CAR
+ / - Hover over image to Zoom
Other Views

    Rigid Non-Metallic FS & FD Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E979DFN-CAR
    SKU: 88054978
    $17.28
    Checking Pricing
         
    No. of Gangs:1
    No. of Hubs:3
    Hub Size (Inches):1/2
    Color:Grey
    Depth:2.42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E979DFN-CAR
    • Color Grey
    • Depth 2.42 in.
    • Hub Size (Inches) 1/2
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® Rigid Non-Metallic FS & FD Box Cover, Gray, No. of Gangs: 1, Depth: 2.42 in, Hub Location: Bottom; Top