Robroy PRCONDUIT-AL-1-1/2 Rigid Metal Conduit | Graybar Store
Robroy - Rigid Metal Conduit - PRCONDUIT-AL-1-1/2
+ / - Hover over image to Zoom
Other Views

    Rigid Metal Conduit

    Manufacturer: Robroy
    Manufacturer #: PRCONDUIT-AL-1-1/2
    SKU: 25164294
    $154.98
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:10 ft.
    Inner Diameter:1.624 in
    Outer Diameter:1.98 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRCONDUIT-AL-1-1/2
    • Type PVC Coated Rigid Metal Conduit
    • Coating PVC (Exterior); Urethane (Interior)
    • Inner Diameter 1.624 in
    • Length 10 ft.
    • Materials Aluminum
    • Outer Diameter 1.98 in
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Rigid Metal Conduit, Inner Diameter: 1.624 in, Outer Diameter: 1.98 in, Trade Size (Inches): 1-1/2 in, Length: 10 ft, Aluminum