Arlington 6A9 Rigid/IMC Zinc Die Cast Offset Conduit Nipple, 3 in. | Graybar Store
Arlington - Rigid/IMC Zinc Die Cast Offset Conduit Nipple, 3 in. - 6A9
+ / - Hover over image to Zoom
Other Views

    Rigid/IMC Zinc Die Cast Offset Conduit Nipple, 3 in.

    Manufacturer: Arlington
    Manufacturer #: 6A9
    SKU: 91028734
    $73.35
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 6A9
    • Materials Malleable Iron
    • For Use With IMC Conduits; Rigid Conduits
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Offset Nipple, Malleable, Trade Size (Inches): 3 in, For Use With: IMC Conduits; Rigid Conduits