Arlington 140 Rigid/IMC/EMT Clamp-On Service Entrance Cap, 1/2 in. | Graybar Store
Arlington - Rigid/IMC/EMT Clamp-On Service Entrance Cap, 1/2 in. - 140
+ / - Hover over image to Zoom
Other Views

    Rigid/IMC/EMT Clamp-On Service Entrance Cap, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: 140
    SKU: 90095753
    $5.60
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 140
    • Type Clamp-On Entrance Cap
    • Materials Die Cast Aluminum
    • For Use With Rigid/IMC/EMT Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Clamp-On Type Entrance Cap, Height (Inches): 2.6 in, Trade Size (Inches): 1/2 in