Thomas and Betts 6H2 1/2TB Rigid/EMT Conduit Hanger With Bolt and Built In Nut | Graybar Store
Thomas and Betts - Rigid/EMT Conduit Hanger With Bolt and Built In Nut - 6H2 1/2TB
+ / - Hover over image to Zoom
Other Views

    Rigid/EMT Conduit Hanger With Bolt and Built In Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H2 1/2TB
    SKU: 25052635
    $1.91
    Checking Pricing
         
    Size:1-1/4 in
    Use With:EMT Conduits; Rigid Conduits; Rigid Pipes
    Load Rating (Pound):500 lb.
    Mounting Position:Horizontal/Vertical Mount
    Dimensions:2.285 H in
    Packaging:100 per Pack
    Height (Inch):2.825 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H2 1/2TB
    • Dimensions 2.285 H in
    • Size 1-1/4 in
    • Height (Inch) 2.825 in.
    • Load Rating (Pound) 500 lb.
    • Materials Steel
    • Mounting Position Horizontal/Vertical Mount
    • Packaging 100 per Pack
    • Use With EMT Conduits; Rigid Conduits; Rigid Pipes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel City® 6HTB Conduit Hanger, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 500 lb