Thomas and Betts 6H-3TB Rigid/EMT Conduit Hanger With Bolt and Built In Nut | Graybar Store
Thomas and Betts - Rigid/EMT Conduit Hanger With Bolt and Built In Nut - 6H-3TB
+ / - Hover over image to Zoom
Other Views

    Rigid/EMT Conduit Hanger With Bolt and Built In Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H-3TB
    SKU: 22072230
    $1.25
    Checking Pricing
         
    Size:1-1/2 in
    Trade Size:1-1/4 in.
    Use With:EMT Conduits; Rigid Conduits; Rigid Pipes
    Load Rating (Pound):500 lb.
    Mounting Position:Horizontal/Vertical Mount
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H-3TB
    • Size 1-1/2 in
    • Load Rating (Pound) 500 lb.
    • Materials Steel
    • Mounting Position Horizontal/Vertical Mount
    Product Overview:
    Steel City® 6HTB Conduit Hanger, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 500 lb, Trade Size: 1 1/4 in