Thomas and Betts 6H-2TB Rigid/EMT Conduit Hanger With Bolt and Built In Nut | Graybar Store
Thomas and Betts - Rigid/EMT Conduit Hanger With Bolt and Built In Nut - 6H-2TB
+ / - Hover over image to Zoom
Other Views

    Rigid/EMT Conduit Hanger With Bolt and Built In Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H-2TB
    SKU: 22072229
    $1.66
    Checking Pricing
         
    Size:1 in
    Trade Size:1 in.
    Use With:EMT Conduits; Rigid Conduits; Rigid Pipes
    Load Rating (Pound):500 lb.
    Mounting Position:Horizontal/Vertical Mount
    Dimensions:2.52 H in
    Packaging:100 per Pack
    Height (Inch):2.52 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H-2TB
    • Dimensions 2.52 H in
    • Size 1 in
    • Height (Inch) 2.52 in.
    • Load Rating (Pound) 500 lb.
    • Materials Steel
    • Mounting Position Horizontal/Vertical Mount
    • Trade Size 1 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Rigid Conduits; Rigid Pipes
    • SKU Spec Sheet
      6H-2TB Specification Sheet
      6H-2TB Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel City® 6HTB Conduit Hanger, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 500 lb, Trade Size: 1 in