Cal-Bond PV1000CP00 Coupling, PVC Coated Galvanized Steel, Rigid/IMC Conduit, 1 in. | Graybar Store
Cal-Bond - Coupling, PVC Coated Galvanized Steel, Rigid/IMC Conduit, 1 in. - PV1000CP00
+ / - Hover over image to Zoom
Other Views

    Coupling, PVC Coated Galvanized Steel, Rigid/IMC Conduit, 1 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV1000CP00
    SKU: 25568637
    $6.84
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1000CP00
    • Materials PVC Coated
    • For Use With PVC Coated Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Rigid Coupling, PVC (Exterior Coating); Urethane (Interior Coating), Trade Size (Inches): 1 in, For Use With: PVC Coated Conduit