Cal-Bond PA4000CP00 Coupling, PVC Coated Aluminum, Rigid/IMC Conduit, 4 in. | Graybar Store
Cal-Bond - Coupling, PVC Coated Aluminum, Rigid/IMC Conduit, 4 in. - PA4000CP00
+ / - Hover over image to Zoom
Other Views

    Coupling, PVC Coated Aluminum, Rigid/IMC Conduit, 4 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PA4000CP00
    SKU: 25568521
    $74.19
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA4000CP00
    • Materials Aluminum
    • For Use With PVC Coated Conduit
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Rigid Coupling, Aluminum, Trade Size (Inches): 4 in, For Use With: PVC Coated Conduit