B-Line (Eaton) BCS-16 Quick Conduit Spacer, For 1 in. Rigid Conduit | Graybar Store
B-Line (Eaton) - Quick Conduit Spacer, For 1 in. Rigid Conduit - BCS-16
+ / - Hover over image to Zoom
Other Views

    Quick Conduit Spacer, For 1 in. Rigid Conduit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCS-16
    SKU: 25132402
    $119.67
    Checking Pricing
         
    Trade Size:1 in.
    Packaging:50 per Box
    Use With:Rigid Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCS-16
    • Trade Size 1 in.
    • Packaging 50 per Box
    Product Overview:
    Eaton® BCS Rigid Conduit Spacer, Packaging: 50 per Box, Trade Size: 1 in