Bridgeport Fittings 3602-US Set Screw Coupling, Steel, Rigid/IMC Conduit, 1 in. | Graybar Store
Bridgeport Fittings - Set Screw Coupling, Steel, Rigid/IMC Conduit, 1 in. - 3602-US
+ / - Hover over image to Zoom
Other Views

    Set Screw Coupling, Steel, Rigid/IMC Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 3602-US
    SKU: 25630361
    $10.43
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 3602-US
    • Materials Steel
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rigid Conduit Set Screw Coupling, Steel, Trade Size (Inches): 1 in, For Use With: IMC Conduit; Rigid Conduit