B-Line (Eaton) BCS-16C Quick Cap Conduit Cap For 1 in. Rigid Conduit | Graybar Store
B-Line (Eaton) - Quick Cap Conduit Cap For 1 in. Rigid Conduit - BCS-16C
+ / - Hover over image to Zoom
Other Views

    Quick Cap Conduit Cap For 1 in. Rigid Conduit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCS-16C
    SKU: 25132403
    $174.03
    Checking Pricing
         
    Use With:Rigid Conduits
    Trade Size:1 in.
    Packaging:50 per Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCS-16C
    • Materials Non-Metallic
    • Trade Size 1 in.
    • Packaging 50 per Box
    Product Overview:
    Eaton® BCS Rigid Conduit Cap, Packaging: 50 per Box, Trade Size: 1 in