Cal-Bond PA2010CT00 Type T PVC Coated Conduit Body | Graybar Store
Cal-Bond - Type T PVC Coated Conduit Body - PA2010CT00
+ / - Hover over image to Zoom
Other Views

    Type T PVC Coated Conduit Body

    Manufacturer: Cal-Bond
    Manufacturer #: PA2010CT00
    SKU: 25568825
    $15.40
    Checking Pricing
         
    Weight:376 lb/100 ft
    Trade Size (Inches):2 in.
    Length:10 ft.
    Inner Diameter:2.083 in.
    Outer Diameter:2.455 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA2010CT00
    • Color Black
    • Type PVC Coated Rigid Metal Conduit
    • Coating PVC (Exterior); Urethane (Interior)
    • Inner Diameter 2.083 in.
    • Length 10 ft.
    • Materials Aluminum
    • Outer Diameter 2.455 in
    • Weight 376 lb/100 ft
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Rigid Conduit, Inner Diameter: 2.083 in, Outer Diameter: 2.455 in, Trade Size (Inches): 2 in, Length: 10 ft, Aluminum