Cal-Bond PV1210CT00 Rigid Conduit PVC (Exterior); Urethane (Interior) | Graybar Store
Cal-Bond - Rigid Conduit PVC (Exterior); Urethane (Interior) - PV1210CT00
+ / - Hover over image to Zoom
Other Views

    Rigid Conduit PVC (Exterior); Urethane (Interior)

    Manufacturer: Cal-Bond
    Manufacturer #: PV1210CT00
    SKU: 25568815
    $8.61
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Length:10 ft.
    Weight:237 lb/100 ft
    Inner Diameter:1.394 in.
    Outer Diameter:1.74 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1210CT00
    • Color Black
    • Type PVC Coated Rigid Metal Conduit
    • Coating PVC (Exterior); Urethane (Interior)
    • Inner Diameter 1.394 in.
    • Length 10 ft.
    • Materials Steel
    • Outer Diameter 1.74 in
    • Weight 237 lb/100 ft
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Rigid Conduit, Inner Diameter: 1.394 in, Outer Diameter: 1.74 in, Trade Size (Inches): 1-1/4 in, Length: 10 ft, Steel