Cal-Bond PV2510CT00 Rigid Conduit PVC (Exterior); Urethane (Interior) | Graybar Store
Cal-Bond - Rigid Conduit PVC (Exterior); Urethane (Interior) - PV2510CT00
+ / - Hover over image to Zoom
Other Views

    Rigid Conduit PVC (Exterior); Urethane (Interior)

    Manufacturer: Cal-Bond
    Manufacturer #: PV2510CT00
    SKU: 25568812
    $20.69
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Length:10 ft.
    Weight:593 lb/100 ft
    Inner Diameter:2.489 in.
    Outer Diameter:2.955 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2510CT00
    • Color Black
    • Type PVC Coated Rigid Metal Conduit
    • Coating PVC (Exterior); Urethane (Interior)
    • Inner Diameter 2.489 in.
    • Length 10 ft.
    • Materials Steel
    • Outer Diameter 2.955 in
    • Weight 593 lb/100 ft
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Rigid Conduit, Inner Diameter: 2.489 in, Outer Diameter: 2.955 in, Trade Size (Inches): 2-1/2 in, Length: 10 ft, Steel