Cal-Bond PA0710CT00 Cal-Bond PVC Coated Rigid Conduit | Graybar Store
Cal-Bond - Cal-Bond PVC Coated Rigid Conduit - PA0710CT00
+ / - Hover over image to Zoom
Other Views

    Cal-Bond PVC Coated Rigid Conduit

    Manufacturer: Cal-Bond
    Manufacturer #: PA0710CT00
    SKU: 25568589
    $5.93
    Checking Pricing
         
    Weight:119 lb/100 ft
    Trade Size (Inches):3/4 in.
    Length:10 ft.
    Inner Diameter:0.836 in.
    Outer Diameter:1.13 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA0710CT00
    • Color Black
    • Type PVC Coated Rigid Metal Conduit
    • Coating PVC (Exterior); Urethane (Interior)
    • Inner Diameter 0.836 in.
    • Length 10 ft.
    • Materials Steel
    • Outer Diameter 1.13 in
    • Weight 119 lb/100 ft
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Rigid Conduit, Inner Diameter: 0.836 in, Outer Diameter: 1.13 in, Trade Size (Inches): 3/4 in, Length: 10 ft, Aluminum