Calbrite S40510CT00 Type 304 Stainless Steel Rigid Conduit | Graybar Store
Calbrite - Type 304 Stainless Steel Rigid Conduit - S40510CT00
+ / - Hover over image to Zoom
Other Views

    Type 304 Stainless Steel Rigid Conduit

    Manufacturer: Calbrite
    Manufacturer #: S40510CT00
    SKU: 25464875
    $85.03
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S40510CT00
    • Length 10 ft.
    • Material Type 304
    • Materials Stainless Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Rigid Conduit, Stainless Steel, 304, Length: 9 ft 11-1/4 in, Trade Size (Inches): 1/2 in