Calbrite S60710CT00 Type 316 Stainless Steel Rigid Conduit | Graybar Store
Calbrite - Type 316 Stainless Steel Rigid Conduit - S60710CT00
+ / - Hover over image to Zoom
Other Views

    Type 316 Stainless Steel Rigid Conduit

    Manufacturer: Calbrite
    Manufacturer #: S60710CT00
    SKU: 25431344
    Price pending
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60710CT00
    • Length 10 ft.
    • Material Type 316
    • Materials Stainless Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Rigid Conduit, Stainless Steel, 316, Length: 9 ft 11-1/4 in, Trade Size (Inches): 3/4 in