Bridgeport Fittings 3104 Compression Coupling, Malleable Iron, Rigid/IMC Conduit, 1-1/2 in. | Graybar Store
Bridgeport Fittings - Compression Coupling, Malleable Iron, Rigid/IMC Conduit, 1-1/2 in. - 3104
+ / - Hover over image to Zoom
Other Views

    Compression Coupling, Malleable Iron, Rigid/IMC Conduit, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 3104
    SKU: 96021780
    $29.61
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 3104
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Join Two Lengths of Unthreaded Steel Rigid Conduit; Rigid and IMC Conduit Fittings
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rigid Compression Coupling, Malleable Iron, Trade Size (Inches): 1-1/2 in, Throat Type: Non-Insulated