Bridgeport Fittings 1078 Reducing Washer, Galvanized Steel, Rigid/IMC Conduit, 2-1/2 to 1 in. | Graybar Store
Bridgeport Fittings - Reducing Washer, Galvanized Steel, Rigid/IMC Conduit, 2-1/2 to 1 in. - 1078
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Galvanized Steel, Rigid/IMC Conduit, 2-1/2 to 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1078
    SKU: 88031083
    $1.97
    Checking Pricing
         
    In (Inches):2-1/2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1078
    • In (Inches) 2-1/2 in.
    • Materials Galvanized Steel
    • Out (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rigid and IMC Reducing Washer, Galvanized Steel, In (Inches): 2-1/2 in, Out (Inches): 1 in