Graybar Vendor 2-ALUM Rigid Aluminum Conduit | Graybar Store
Graybar Vendor - Rigid Aluminum Conduit - 2-ALUM
+ / - Hover over image to Zoom
Other Views

    Rigid Aluminum Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: 2-ALUM
    SKU: 88272923
    $53.37
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 2-ALUM
    • Length 10 ft.
    • Materials Aluminum
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2 in. x 10 foot rigid aluminum conduit