Graybar Vendor 5-ALUM Rigid Aluminum Conduit, 10 Ft. | Graybar Store
Graybar Vendor - Rigid Aluminum Conduit, 10 Ft. - 5-ALUM
+ / - Hover over image to Zoom
Other Views

    Rigid Aluminum Conduit, 10 Ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: 5-ALUM
    SKU: 88272928
    $162.91
    Checking Pricing
         
    Trade Size (Inches):5 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 5-ALUM
    • Length 10 ft.
    • Materials Aluminum
    • Trade Size (Inches) 5 in.
    • SAP Material Type ZSTD
    Product Overview:
    5 in. x 10 foot rigid aluminum conduit