Oberon Wireless 1010-00 Right Angle Wall Mount No Top Cover | Graybar Store
Oberon Wireless - Right Angle Wall Mount No Top Cover - 1010-00
+ / - Hover over image to Zoom
Other Views

    Right Angle Wall Mount No Top Cover

    Manufacturer: Oberon Wireless
    Manufacturer #: 1010-00
    SKU: 25652225
    $59.34
    Checking Pricing
         
    Size:9 in. h x 6 in. W x 5 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1010-00
    • Size 9 in. h x 6 in. W x 5 in. D
    • SAP Material Type ZSTD
    Product Overview:
    Right-Angle WAP Mount- T-bar bracket, no cover with textured, white powder-coated steel construction, 18 ga. right angle bracket ,Size-9 in.h x 6 in.w x 5 in. D