Allied Tube and Conduit PS 1000 3/4 AL Right Angle Clamp | Graybar Store
Allied Tube and Conduit - Right Angle Clamp - PS 1000 3/4 AL
+ / - Hover over image to Zoom
Other Views

    Right Angle Clamp

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1000 3/4 AL
    SKU: 94013530
    Price pending
    Checking Pricing
         
    Load Rating:400 lb
    Rod Size (Inches):3/4
    Size:0.06 Thick in
    Fitting Type:Conduit Clamp
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1000 3/4 AL
    • Size 0.06 Thick in
    • Conduit Type EMT
    • Fitting Type Conduit Clamp
    • Load Rating 400 lb
    • Material Finish Electro Galvanized
    • Materials Aluminum
    • Rod Size (Inches) 3/4
    • SAP Material Type ZSTD
    Product Overview:
    PS 1000 Right Angle Clamp, Electrogalvanized, Conduit Clamp, Load Rating: 400 lb, EMT
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws