Oberon Wireless 1011-00 Right Angle Bracket with Cover and Sidewalls, White | Graybar Store
Oberon Wireless - Right Angle Bracket with Cover and Sidewalls, White - 1011-00
+ / - Hover over image to Zoom
Other Views

    Right Angle Bracket with Cover and Sidewalls, White

    Manufacturer: Oberon Wireless
    Manufacturer #: 1011-00
    SKU: 25644126
    $70.65
    Checking Pricing
         
    Size:9 inch x 6 Inch X 5 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oberon Wireless
    • Manufacturer # 1011-00
    • Size 9 inch x 6 Inch X 5 Inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Textured, white powder-coated steel, 18 ga. right angle bracket and cover. Knockouts on two sides and top for .5 inch trade size conduit clamps
    • Right-angle wall-mounting bracket for WAPs where secure horizontal mounting is required
    • Designed for Cisco and Aruba Networks WAPs, other access points can be mounted using manufacturers t-bar mount
    • Size-9 inch x 6 Inch X 5 Inch